Eisco® Fold and Fault Model
Catalog # 470353-780
Supplier: Wards
Specifications
- Height:3"
- Length:11"
- Environmentally Preferable:
- Width:15"
Specifications
About this item
Educational model showcasing Earth's faults and folds, labeled for easy identification.
Labeled for easy learning
- Space-saving design
- Ideal for demonstrations
This Folds and Faults model provides an in-depth look at Earth's geological structures, highlighting variations in rock stratification and deformation. It serves as an interactive learning aid for studying how rock layers bend and break under pressure over time.
The model accurately depicts diverse fold types, demonstrating how layers compress and shift due to tectonic movements. It also showcases multiple fault formations, illustrating how geological stress influences Earth's crust. By providing a three-dimensional perspective, this model enhances student engagement and helps visualize abstract concepts more effectively.