Eisco® Loop-the-Loop Track
24", 6", 22"
Catalog # 470345-244
Supplier: Wards
Supplier #: PH0323LL2
Jump to:
Product Details & Documents
Engaging apparatus for exploring energy conversion and centripetal acceleration.
Loop track attaches securely to wooden base
- Non-slip rubber stoppers ensure stability during use
- Includes steel balls, all components, and instructions
Perfect for dynamic physics demonstrations, this kit visualizes the conversion of gravitational potential energy into kinetic energy as a steel ball travels through a vertical loop.
Specifications
- Height:22"
- Length:24"
- Width:6"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



