General Purpose, Unstirred Water Baths
Supplier: Polyscience
New Product
Certificates
About this item
Premium digital general-purpose water baths are designed for accurate temperature control in laboratory and industrial applications. Ideal for maintaining consistent temperatures for samples, they are used in research, medical and food processing applications.
Five presets for frequently used temperatures
- Eco-mode for heat-off use
- Calibration offset allows user to calibrate one temperature point, as needed
- Safety thermostat and alarms
- Operates in five languages: Chinese, English, French, German and Spanish
- Optional use with bath beads, to 40 °C
- Large buttons are easy to use with gloves
- Two year parts and labor warranty
These general purpose water baths are designed with the user in mind featuring easy-to-use controls, full-color TFT display, high gabled lids with anti-drip design and durable construction ensuring reliable performance for your heating and incubation needs.
Certifications:
cETLus.
Delivery:
Supplied with lid and power cord.
Specifications
- Catalog No:
- 77900-458
- 77900-464
- 77900-466
- 77900-460
- 77900-462
- Temperature stability:
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
Specifications
Related Information
Frequently Bought Together