Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Microplate Absorbance Readers

VWR® Microplate Absorbance Readers

New Product
Supplier:   VWR International
VWR® Microplate Absorbance Readers
Supplier:  VWR International
New Product
Certificates
VWR® Microplate Absorbance Readers

2 Options Available Below

Product Details & Documents

The VWR® microplate reader and VWR® incubated microplate reader are designed for visible range absorbance readings using 96-well plates.

  • Intuitive, 7" color touch screen control panel

  • Filter based system with wavelength range from 340 to 750 nm
  • Absorbance range 0.0 to 4.000 Abs 
  • Eight-channel vertical optical path, with zero dispersion
  • Integrated, multi-speed plate shaker

Operates as a stand alone system, with USB flash drive for data transfer.

Ordering information: Two-year warranty.

Specifications for Product Family

Specifications

  • Catalog No:
  • VWRI210-000167
  • VWRI210-000169
  • Model:
  • Non-Incubated
  • Incubated
  • Light source:
  • Quartz-halogen lamp 6 V/10 W
  • Quartz-halogen lamp 6 V/10 W
  • Wavelength range:
  • 340 -750 nm (405, 450, 492 and 630 nm filters included)
  • 340 -750 nm (405, 450, 492 and 630 nm filters included)
  • Data storage:
  • 200 programs, 100000 test records
  • 200 programs, 100,000 test records
  • Display:
  • 7" touch screen (800×480 pixels)
  • 7" touch screen (800×480 pixels)
  • Half bandwidth of filters:
  • 3 - 9 nm
  • 3 - 9 nm
  • Interfaces:
  • USB ports for PC, printer, mouse and flash drive
  • USB ports for PC, printer, mouse and flash drive
  • Linearity:
  • 0 - 2.000 Abs <+1%; 2 - 4.000 Abs <+2%, (405 nm)
  • 0 - 2.000 Abs <+1%; 2 - 4.000 Abs <+2%, (405 nm)
  • Precision:
  • CV
  • CV
  • Read-out range:
  • 0 - 4.000 Abs
  • 0 - 4.000 Abs
  • Scan speed:
  • <6 seconds for 96 well plate
  • <6 seconds for 96 well plate
  • Shaking:
  • 3 modes: slow (3.5 Hz), medium (4.7 Hz), fast (7.0 Hz)
  • 3 modes: slow (3.5 Hz), medium (4.7 Hz), fast (7.0 Hz)
  • Temperature control:
  • Ambient 5...45 °C
  • User interface:
  • Integrated software, touch screen control
  • Voltage:
  • 100 - 240 V
  • 100 - 240 V
  • W×D×H:
  • 44.0×29.5×22.5 cm (17×11.6×8.75")
  • 44.0×29.5×22.5 cm (17×11.6×8.75")
  • Weight:
  • 10 kg (22 lbs.)
  • 10 kg (22 lbs.)

Specifications

Product Family Options

Non-incubated

Product Information

  • Availability
    Price
  • VWRI210-000167
    VWR® microplate absorbance reader, 96-well, includes 405, 450, 492 and 630 nm filters, 100 - 240 VAC
    VWR® microplate absorbance reader, 96-well, includes 405, 450, 492 and 630 nm filters, 100 - 240 VAC
    Log in for availability
    Log in for availability
    Each
    Each - $12,158.10
    $12,158.10
    Each
       $12,158.10

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    VWRI210-000167
    Model
    Non-Incubated
    Light source
    Quartz-halogen lamp 6 V/10 W
    Wavelength range
    340 -750 nm (405, 450, 492 and 630 nm filters included)
    Data storage
    200 programs, 100000 test records
    Display
    7" touch screen (800×480 pixels)
    Half bandwidth of filters
    3 - 9 nm
    Interfaces
    USB ports for PC, printer, mouse and flash drive
    Linearity
    0 - 2.000 Abs <+1%; 2 - 4.000 Abs <+2%, (405 nm)
    Precision
    CV
    Read-out range
    0 - 4.000 Abs
    Scan speed
    <6 seconds for 96 well plate
    Shaking
    3 modes: slow (3.5 Hz), medium (4.7 Hz), fast (7.0 Hz)
    Temperature control
    User interface
    Voltage
    100 - 240 V
    W×D×H
    44.0×29.5×22.5 cm (17×11.6×8.75")
    Weight
    10 kg (22 lbs.)
    New Product

Incubated

Product Information

  • Availability
    Price
  • VWRI210-000169
    VWR® microplate absorbance reader, 96-well, with incubation, 405, 450, 492, 630 nm filters, 100 - 240 VAC (Temp control from ambient 5...50 °C)
    VWR® microplate absorbance reader, 96-well, with incubation, 405, 450, 492, 630 nm filters, 100 - 240 VAC (Temp control from ambient 5...50 °C)
    Log in for availability
    Log in for availability
    Each
    Each - $13,292.86
    $13,292.86
    Each
       $13,292.86

    Specifications:
    New Product
    More
    Specifications
    Cat. No.
    VWRI210-000169
    Model
    Incubated
    Light source
    Quartz-halogen lamp 6 V/10 W
    Wavelength range
    340 -750 nm (405, 450, 492 and 630 nm filters included)
    Data storage
    200 programs, 100,000 test records
    Display
    7" touch screen (800×480 pixels)
    Half bandwidth of filters
    3 - 9 nm
    Interfaces
    USB ports for PC, printer, mouse and flash drive
    Linearity
    0 - 2.000 Abs <+1%; 2 - 4.000 Abs <+2%, (405 nm)
    Precision
    CV
    Read-out range
    0 - 4.000 Abs
    Scan speed
    <6 seconds for 96 well plate
    Shaking
    3 modes: slow (3.5 Hz), medium (4.7 Hz), fast (7.0 Hz)
    Temperature control
    Ambient 5...45 °C
    User interface
    Integrated software, touch screen control
    Voltage
    100 - 240 V
    W×D×H
    44.0×29.5×22.5 cm (17×11.6×8.75")
    Weight
    10 kg (22 lbs.)
    New Product
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PC software for VWR® microplate absorbance readers
    PC software for VWR® microplate absorbance readers
    VWRI210-000135
    Log in for availability
    Each - $575.12

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Thermal printer for VWR® microplate absorbance reader, 115 V , 7×4×4"
    VWR® Thermal printer for VWR® microplate absorbance reader, 115 V , 7×4×4"
    VWRI210-000136
    Log in for availability
    Each - $607.98

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Filter for VWR® microplate absorbance reader, 590 nm, optional filter, 1×1×1"
    VWR® Filter for VWR® microplate absorbance reader, 590 nm, optional filter, 1×1×1"
    VWRI210-000140
    Log in for availability
    Each - $827.47

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Filter for VWR® microplate absorbance reader, 520 nm, optional filter, 1×1×1"
    VWR® Filter for VWR® microplate absorbance reader, 520 nm, optional filter, 1×1×1"
    VWRI210-000141
    Log in for availability
    Each - $386.15

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Filter for VWR® microplate absorbance reader, 560 nm, optional filter, 1×1×1"
    VWR® Filter for VWR® microplate absorbance reader, 560 nm, optional filter, 1×1×1"
    VWRI210-000142
    Log in for availability
    Each - $386.15

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Filter for VWR® microplate absorbance reader, 750 nm, optional filter, 1×1×1"
    VWR® Filter for VWR® microplate absorbance reader, 750 nm, optional filter, 1×1×1"
    VWRI210-000143
    Log in for availability
    Each - $386.15

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Filter for VWR® microplate absorbance reader, 650 nm, optional filter, 1×1×1"
    VWR® Filter for VWR® microplate absorbance reader, 650 nm, optional filter, 1×1×1"
    VWRI210-000144
    Log in for availability
    Each - $386.15

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Filter for VWR® microplate absorbance reader, 540 nm, optional filter, 1×1×1"
    VWR® Filter for VWR® microplate absorbance reader, 540 nm, optional filter, 1×1×1"
    VWRI210-000145
    Log in for availability
    Each - $386.15

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Filter for VWR® microplate absorbance reader, 340 nm, optional filter, 1×1×1"
    VWR® Filter for VWR® microplate absorbance reader, 340 nm, optional filter, 1×1×1"
    VWRI210-000146
    Log in for availability
    Each - $509.39

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Filter for VWR® microplate absorbance reader, 600 nm, optional filter, 1×1×1"
    VWR® Filter for VWR® microplate absorbance reader, 600 nm, optional filter, 1×1×1"
    VWRI210-000147
    Log in for availability
    Each - $386.15

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Filter for VWR® microplate absorbance reader, 562 nm, optional filter, 1×1×1"
    VWR® Filter for VWR® microplate absorbance reader, 562 nm, optional filter, 1×1×1"
    VWRI210-000148
    Log in for availability
    Each - $386.15

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Filter for VWR® microplate absorbance reader, 595 nm, optional filter, 1×1×1"
    VWR® Filter for VWR® microplate absorbance reader, 595 nm, optional filter, 1×1×1"
    VWRI210-000149
    Log in for availability
    Each - $386.15

Product Information

  • Catalog #
    Availability
    Price
  • VWR® Filter for VWR® microplate absorbance reader, 570 nm, optional filter, 1×1×1"
    VWR® Filter for VWR® microplate absorbance reader, 570 nm, optional filter, 1×1×1"
    VWRI210-000150
    Log in for availability
    Each - $386.15

Product Information

  • Catalog #
    Availability
    Price
  • VWR Calibration Plate Kit for in-lab verification and calibration of VWR Microplate Reader. The plate incorporates a range of neutral density filters and includes absorbance data to check and calibrate absorbance accuracy and precision
    VWR Calibration Plate Kit for in-lab verification and calibration of VWR Microplate Reader. The plate incorporates a range of neutral density filters and includes absorbance data to check and calibrate absorbance accuracy and precision
    VWRI210-000139
    Log in for availability
    Each - $5,282.89

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.