About this item
Dependable –40 °C storage, powered by green, hydrocarbon refrigerants delivering operational savings and sustainability.
208-230 V models
- Low energy
- Low peak variation
- Fast door opening recovery
- Long warm up time
- Three sizes
VWR -40 °C ULT freezers are built for seamless operation with user-friendly features. With low noise operation, flexible rack configurations and faster re-entry times, these -40 °C ULT freezers are designed to enhance the overall user experience and meet the needs of busy laboratories.
cULus, SNAP, CE marked
Options and accessories are sold separately; contact your VWR representative for more information.
208-230 V models. Corresponding models with voltage suitable for use in US (76307-984, 76307-990 and 77661-482) are also available, please see separate product page.
Must be removed from pallet upon delivery. Fits through standard 34.5" doorways.
Specifications
- Catalog No:
- 76307-992
- 77661-484
- 76307-986
- Model:
- VWR® -40 °C ULT freezer 500
- VWR® -40 °C ULT freezer 600
- VWR® -40 °C ULT freezer 400
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76307-992
- Refrigerant:
- Hydrocarbon refrigerants, R290
- Hydrocarbon refrigerants, R290
- Hydrocarbon refrigerants, R290
- Display:
- Touch button, 7 segment
- Touch button, 7 segment
- Touch button, 7 segment
- Defrost:
- Manual
- Manual
- Manual
- Alarm:
- Audible/visual
- Audible/visual
- Audible/visual
- Compressor:
- Single speed compressor
- Single speed compressor
- Single speed compressor
- Electrical:
- 208 V, 60 Hz
- 208 - 230 V, 60 Hz
- 208 - 230 V, 60 Hz
- Shelves/drawers:
- 4 shelves (3 adjustable)
- 4 shelves (3 adjustable)
- 4 shelves (3 adjustable)
- Door type:
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- Door lock:
- Key lock with padlock hasps
- Key lock with padlock hasps
- Key lock with padlock hasps
- Material:
- Painted steel
- Painted steel
- Painted steel
- Environmental certification:
- SNAP Compliant
- Weight:
- 260 kg ( 574 lbs.)
- 297 kg (654 lbs.)
- 249 kg (550 lbs.)
- Shipping weight:
- 304 kg (668 lbs.)
- 348 kg (765 lbs.)
- 292 kg (642 lbs.)
- Plug:
- NEMA 6-15P
- NEMA 6-15P
- NEMA 6-15P