Saturix Stainless Steel Cart with Precision Dosing System
Catalog # 77871-060
Supplier: FG CLEAN WIPES TE
New Product
Specifications
- Dimensions:31×22×41"
- Material:Stainless steel
Specifications
About this item
The pinnacle of cleanliness and efficiency.
316L electropolished stainless steel
- Recess-free cleanroom welds
- Fully autoclavable with a minimum of 50 cycles
- Extreme durability with easy cleaning
- Hands-free mop attachment and removal to minimize the spread of dirty cleaning solutions
- On-demand single mop impregnation with the Precise Dosing System
- Arched mop bucket insert for easy mop application
- Tight seal of the dispensing bucket allows disinfectant to be stored for up to 8 days
- Seamless integration with Saturix handles, frames, mops, and wipes
All stainless steel and fully autoclavable, the Hands-Free Mop Drop System and Precision Dosing System make this cart the cleanest, most efficient, and highest performing option available.