Order Entry
Canada
ContactUsLinkComponent
Saturix 70% Presaturated Polyester Wipes, Validated Sterile, in Pouches
Saturix 70% Presaturated Polyester Wipes, Validated Sterile, in Pouches
Catalog # 77871-048
Supplier:  FG CLEAN WIPES TE
New Product
Saturix 70% Presaturated Polyester Wipes, Validated Sterile, in Pouches
Catalog # 77871-048
Supplier:  FG CLEAN WIPES TE
Supplier Number:  6-LS7030VS-99P-N40
New Product

Specifications

  • Sterility:
    Sterile
  • Material:
    Non-woven polyester
  • Packaging:
    Pouch
  • W×L:
    22.9×22.9 cm (9×9")
  • Solvent:
    70% IPA, 30% DI water

Specifications

About this item

Convenience, consistency, and cleanliness.

  • Validated sterile and lot traceable

  • 70% IPA, 30% DI water
  • Convenient resealable pouch
  • Versatile all-purpose wiping
  • Reduced VOCs with minimized bulk liquid storage and VOCs
  • Consistency in solvent application

Combining the benefits of validated sterility, a clean non-woven design, and the all-purpose concentration of 70% IPA, these wipes are versatile and dependable. Packaged in a convenient resealable pouch, a range of wet wiping tasks that require validated sterility become more cost effective and efficient.

Packaging:

Wipes are packaged 40 per pouch, 21 pouches per case.