Saturix 70% Presaturated Polyester/Cellulose Wipes, Validated Sterile, in Pouches
77871-054
New Product
- Sterility:Sterile
- Material:Polyester/cellulose
- Packaging:Pouch
- W×L:22.9×22.9 cm (9×9")
- Solvent:70% IPA, 30% DI water
Convenience, consistency, and cleanliness.
Validated sterile and lot traceable
- 70% IPA, 30% DI water
- Hydroentangled polyester/cellulose
- Convenient resealable pouch
- Versatile all-purpose wiping
- Reduced VOCs with minimized bulk liquid storage and VOCs
- Consistency in solvent application
Combining the benefits of validated sterility, a clean non-woven design, and the all-purpose concentration of 70% IPA, these wipes are versatile and dependable. Packaged in a convenient resealable pouch, a range of wet wiping tasks that require validated sterility become more cost effective and efficient.
:
Wipes are packaged 30 per pouch, 27 pouches per case.