Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Ext.Ø:460 µm
- Description:NanoFil™ beveled needle
- Length:40.0 mm
- Gauge:26G
Specifications
About this item
Needles for use with NanoFil™ gas-tight injection system.
Beveled tips that are shorter and more durable
- Offers better penetration than standard removable needles
- Made up of stainless steel
Beveling the needle on three sides creates an actual point on the needle that penetrates better and is more durable than a single beveled needle. In addition, the distance from the point to the upper opening of the tip is reduced allowing for less penetration into the tissue and therefore less tissue damage.