Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Temperature range:0...50 °C
- Description:Free radical analyzer, 1 channel
- Dimensions:135×419×217 mm
- Electrical:100 ~ 240 VAC, 50 - 60 Hz
- Weight:3 lbs.
Specifications
About this item
Fast, reliable, real-time detection - measure redox-reactive species. Real-time detection and measurement of a variety of redox-reactive species is fast and easy using the electrochemical (amperometric) detection principle employed in the TBR4100.
Real-time detection using electrochemical microsensors
Integrated system includes one temperature sensor, your choice of one additional sensor and a start-up kit
Current measurement range from 300 fA to 10 µA (four ranges) permits wide dynamic range for detection
Wide bandwidth allows recording of fast events
Measure carbon monoxide from 10 nM to 10 µM
Measure nitric oxide from <0.3 nM to 100 µM
Measure hydrogen peroxide <10 nM to 100 mM
Measure hydrogen sulfide
Measure glucose
Measure oxygen from 0.1 to 100%
Isolated architecture allows Lab-Trax interface to simultaneously measure free radical and independent analog data (for example, ECG, BP, etc.) on any channel
Single channel free radical detection
This optically isolated four-channel free radical analyzer has ultra low noise and independently operated channels. Applications: Free radical detection (NO, H₂O₂, H₂S, CO, O₂ and glucose)
Benefits like measure up to four different species and temperature in the same preparation or simultaneous measurement in four different preparations. Lab-Trax data acquisition system is flexible.