Order Entry
Canada
Orders LinkContactUsLinkComponent
Shielded Hydrogen Peroxide Macro Sensor

Shielded Hydrogen Peroxide Macro Sensor

Stainless steel sensor, 2.0 mm
Catalog # 77664-472
Supplier #:  ISO-HPO-2
Shielded Hydrogen Peroxide Macro Sensor
Catalog # 77664-472
Shielded Hydrogen Peroxide Macro Sensor
Shielded Hydrogen Peroxide Macro Sensor

Stainless steel sensor, 2.0 mm

Price
$2,693.90
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Direct quantitative measurements of hydrogen peroxide in biological samples.

  • Response time: <5 s (90%)

    Detection limit: <100 nM to 100 µM

    Drift: <0.2 pA/min

    Sensitivity: 8 pA/μM

Gas permeable polymer membrane sleeve blocks liquids, ions and particulate matter. Incorporated reference electrode.

Despite the recognized importance of this oxidant in biology, real-time measurements at low concentration have been difficult. They are designed to compliment existing high sensitivity fluorescent approaches with direct quantitative measurement in biological samples in the low nM range.

The ISO HPO-2 is a 2.0 mm stainless steel sensor, with replaceable membrane sleeves and an internal refillable electrolyte. It is designed for use in cell cultures and similar applications.

Packaging: Package of 1.

Specifications
  • Description:
    Stainless steel sensor
  • Length:
    2.0 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.