The hydrogen peroxide sensors developed by WPI are designed to compliment existing high sensitivity fluorescent approaches with direct quantitative measurement in biological samples in the low nM range.
Response time: <5 s (90%)
Detection limit: 1 to 1 mM
Drift: <1.0 pA/min. (<2 pA/min. for the L-shaped)
Sensitivity: 1 pA/nM
Incorporated reference electrode
Non-breakable integrated hydrogen peroxide sensor with tip dimension of 100 µm
Sensor available in 1 mm length increments. Sensor sensitivity varies with length and diameter. Application like tissue/microvessels detection of HPO, L-shaped for tissue bath studies and hypodermic for easy insertion into tissue.
The ISO HPO-2 is a 2.0 mm stainless steel sensor, with replaceable membrane sleeves and an internal refillable electrolyte. It is designed for use in cell cultures and similar applications.
The ISO HPO-100 is a 100 µm tip diameter hydrogen peroxide micro sensor designed for use in tissues and similar applications. The design is based on a platinum wire sensing electrode coated with a proprietary membrane to enhanceH₂O₂ detection.
Requires cable (77663-980) sold separate.
Package of 3.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.