Order Entry
Canada
ContactUsLinkComponent
Orion™ Pro Star PI217 Dual Channel pH/Ion Bench Meters
Orion™ Pro Star PI217 Dual Channel pH/Ion Bench Meters
New Product
Certificates
undefined
Orion™ Pro Star PI217 Dual Channel pH/Ion Bench Meters
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products, please provide identification that includes your business name and shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of identification are:

  • • Issued document with your organization's Federal Tax ID Number
  • • Government issued document with your organization's Resale Tax ID Number
  • • Any other Government ID that includes the business name and address

Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Catalog No:
  • 77868-030
  • 77868-032
  • 77868-034
  • 77868-036
  • 77868-038
  • 77868-040
  • pH range:
  • –2,000 - +20,000 pH
  • –2,000 - +20,000 pH
  • –2,000 - +20,000 pH
  • –2.000 - +20,000 pH
  • –2.000 - +20.000 pH
  • –2,000 - +20,000 pH
  • pH resolution:
  • 0.1, 0.01 or 0.001 pH
  • 0.1, 0.01 or 0.001 pH
  • 0.1, 0.01 or 0.001 pH
  • 0.1, 0.01 or 0.001 pH
  • 0.1, 0.01 or 0.001 pH
  • 0.1, 0.01 or 0.001 pH
  • pH accuracy:
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • pH calibration:
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • mV range:
  • –2000.0 - +2000.0 mV (mV/ORP)
  • –2000.0 - +2000.0 mV (mV/ORP)
  • –2000.0 - +2000.0 mV (mV/ORP)
  • –2000.0 - +2000.0 mV (mV/ORP)
  • –2000.0 - +2000.0 mV (mV/ORP)
  • –2000.0 - +2000.0 mV (mV/ORP)
  • mV resolution:
  • 0.1 mV (mV/ORP)
  • 0.1 mV (mV/ORP)
  • 0.1 mV (mV/ORP)
  • 0.1 mV (mV/ORP)
  • 0.1 mV (mV/ORP)
  • 0.1 mV (mV/ORP)
  • mV accuracy:
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (mV/ORP)
  • mV calibration:
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • ISE range:
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • ISE resolution:
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • ISE accuracy:
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (ion)
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (ion)
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (ion)
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (ion)
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (ion)
  • ±0.2 mV or ±0.05% of the reading, whichever is greater (ion)
  • ISE calibration:
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • Temperature range:
  • –30.0...+130.0 ºC (–22.0...+266.0 ºF)
  • –30.0...+130.0 ºC (–22.0...+266.0 ºF)
  • –30.0...+130.0 ºC (–22.0...+266.0 ºF)
  • (–30.0...+130.0 ºC) (–22.0...+266.0 ºF)
  • –30.0...+130.0 ºC (–22.0...+266.0 ºF)
  • –30.0...+130.0 ºC (–22.0...+266.0 ºF)
  • Temperature resolution:
  • 0.1 ºC (0.1 ºF)
  • 0.1 ºC (0.1 ºF)
  • 0.1 ºC (0.1 ºF)
  • 0.1 ºC (0.1 ºF)
  • 0.1 ºC (0.1 ºF)
  • 0.1 ºC (0.1 ºF)
  • Temperature accuracy:
  • ±0.3 ºC (±0.5 ºF)
  • ±0.3 ºC (±0.5 ºF)
  • ±0.3 ºC (±0.5 ºF)
  • ±0.3 ºC (±0.5 ºF)
  • ±0.3 ºC (±0.5 ºF)
  • ±0.3 ºC (±0.5 ºF)
  • Temperature calibration:
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • Display:
  • 7” high resolution color graphic LCD
  • 7” high resolution color graphic LCD
  • 7” high resolution color graphic LCD
  • 7” high resolution color graphic LCD
  • 7” high resolution color graphic LCD
  • 7” high resolution color graphic LCD
  • Data logging - log function:
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • IP rating:
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • Dimensions:
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • Outputs:
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • Input:
  • Channel 1 and channel 2: BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • Channel 1 and channel 2: BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • Channel 1 and channel 2: BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • Channel 1 and channel 2: BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • Channel 1 and channel 2: BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • Channel 1 and channel 2: BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • No. of channels:
  • 2
  • 2
  • 2
  • 2
  • 2
  • 2
  • Parameters:
  • Channel 1 and channel 2: pH, mV, ORP or ion concentration with temperature
  • Channel 1 and channel 2: pH, mV, ORP or ion concentration with temperature
  • Channel 1 and channel 2: pH, mV, ORP or ion concentration with temperature
  • Channel 1 and channel 2: pH, mV, ORP or ion concentration with temperature
  • Channel 1 and channel 2: pH, mV, ORP or ion concentration with temperature
  • Channel 1 and channel 2: pH, mV, ORP or ion concentration with temperature
  • Calibration:
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • Weight:
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)

Specifications

Related Information

Frequently Bought Together