Order Entry
Canada
ContactUsLinkComponent
Orion™ Pro Star PI214 pH/Ion Bench Meter
Orion™ Pro Star PI214 pH/Ion Bench Meter
New Product
Certificates
undefined
Orion™ Pro Star PI214 pH/Ion Bench Meter
New Product

Specifications

  • Catalog No:
  • 77868-006
  • 77868-008
  • 77868-010
  • 77868-012
  • 77868-014
  • pH range:
  • –2.000 to +20.000 pH
  • –2.000 to +20.000 pH
  • –2.000 to +20.000 pH
  • –2.000 to +20.000 pH
  • –2.000 to +20.000 pH
  • pH resolution:
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • 0.1, 0.01, 0.001 pH
  • pH accuracy:
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • ±0.002 pH
  • pH calibration:
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • mV range:
  • ±2000.0 mV
  • ±2000.0 mV
  • ±2000.0 mV
  • ±2000.0 mV
  • ±2000.0 mV
  • mV resolution:
  • 0.1 mV
  • 0.1 mV
  • 0.1 mV
  • 0.1 mV
  • 0.1 mV
  • mV accuracy:
  • ±0.2 mV or ±0.05 % of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05 % of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05 % of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05 % of the reading, whichever is greater (mV/ORP)
  • ±0.2 mV or ±0.05 % of the reading, whichever is greater (mV/ORP)
  • mV calibration:
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • 1 point (mV/ORP)
  • ISE range:
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • 0.0001 - 19999 (ion)
  • ISE resolution:
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • 0.0001 minimum, 1 - 5 digits (ion)
  • ISE accuracy:
  • ± 0.2 mV or ±0.05 % of the reading, whichever is greater (ion)
  • ± 0.2 mV or ±0.05 % of the reading, whichever is greater (ion)
  • ± 0.2 mV or ±0.05 % of the reading, whichever is greater (ion)
  • ± 0.2 mV or ±0.05 % of the reading, whichever is greater (ion)
  • ± 0.2 mV or ±0.05 % of the reading, whichever is greater (ion)
  • ISE calibration:
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • 1 - 5 points (ion)
  • Temperature range:
  • –30…+130 °C (–22...+266 °F)
  • –30…+130 °C (–22...+266 °F)
  • –30…+130 °C (–22...+266 °F)
  • –30…+130 °C (–22...+266 °F)
  • –30…+130 °C (–22...+266 °F)
  • Temperature resolution:
  • 0.1 °C (0.1 °F)
  • 0.1 °C (0.1 °F)
  • 0.1 °C (0.1 °F)
  • 0.1 °C (0.1 °F)
  • 0.1 °C (0.1 °F)
  • Temperature accuracy:
  • ±0.3 °C (±0.5 °F)
  • ±0.3 °C (±0.5 °F)
  • ±0.3 °C (±0.5 °F)
  • ±0.3 °C (±0.5 °F)
  • ±0.3 °C (±0.5 °F)
  • Temperature calibration:
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • Display:
  • 7" high resolution color graphic LCD
  • 7" high resolution color graphic LCD
  • 7" high resolution color graphic LCD
  • 7" high resolution color graphic LCD
  • 7" high resolution color graphic LCD
  • Data logging - log function:
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • IP rating:
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • IP 54
  • Dimensions:
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60”)
  • Outputs:
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • Input:
  • BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • BNC, 8-pin MiniDIN (ATC), reference pin-tip (electrode inputs)
  • No. of channels:
  • 1
  • 1
  • 1
  • 1
  • 1
  • Parameters:
  • pH, mV, ORP or ion concentration with temperature
  • pH, mV, ORP or ion concentration with temperature
  • pH, mV, ORP or ion concentration with temperature
  • pH, mV, ORP or ion concentration with temperature
  • pH, mV, ORP or ion concentration with temperature
  • Calibration:
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • Weight:
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)

Specifications

Related Information

Frequently Bought Together