Order Entry
Canada
ContactUsLinkComponent
Orion™ Pro Star EC212 Conductivity Bench Meter
Orion™ Pro Star EC212 Conductivity Bench Meter
New Product
Certificates
undefined
Orion™ Pro Star EC212 Conductivity Bench Meter
New Product

Specifications

  • Catalog No:
  • 77867-992
  • 77867-994
  • 77867-996
  • Parameters:
  • Conductivity, TDS, salinity or resistivity with temperature
  • Conductivity, TDS, salinity or resistivity with temperature
  • Conductivity, TDS, salinity or resistivity with temperature
  • Conductivity range:
  • 0.010 μS/cm - 3000 mS/cm
  • 0.010 μS/cm - 3000 mS/cm
  • 0.010 μS/cm - 3000 mS/cm
  • Conductivity resolution:
  • 0.001 µS/cm minimum, auto-ranging, up to 4 digits
  • 0.001 µS/cm minimum, auto-ranging, up to 4 digits
  • 0.001 µS/cm minimum, auto-ranging, up to 4 digits
  • Conductivity accuracy:
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • Conductivity calibration:
  • 1 - 5 points
  • 1 - 5 points
  • 1 - 5 points
  • Resistivity range:
  • 1.0 Ω - 100.0 MΩ
  • 1.0 Ω - 100.0 MΩ
  • 1.0 Ω - 100.0 MΩ
  • Resistivity resolution:
  • 0.1 Ω minimum, auto-ranging
  • 0.1 Ω minimum, auto-ranging
  • 0.1 Ω minimum, auto-ranging
  • Resistivity accuracy:
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • Salinity range:
  • 0.010 - 80.00 ppt; 0.01 - 42.00 PSU; or 0.01 - 400.0 % NaCl
  • 0.010 - 80.00 ppt; 0.01 - 42.00 PSU; or 0.01 - 400.0 % NaCl
  • 0.010 - 80.00 ppt; 0.01 - 42.00 PSU; or 0.01 - 400.0 % NaCl
  • Salinity resolution:
  • 0.001 ppt minimum; 0.01 PSU minimum; or 0.01 % NaCl minimum, auto-ranging
  • 0.001 ppt minimum; 0.01 PSU minimum; or 0.01 % NaCl minimum, auto-ranging
  • 0.001 ppt minimum; 0.01 PSU minimum; or 0.01 % NaCl minimum, auto-ranging
  • Salinity accuracy:
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • TDS range:
  • 0.010 ppm - 500.0 ppt (TDS fac-r of 1.00)
  • 0.010 ppm - 500.0 ppt (TDS fac-r of 1.00)
  • 0.010 ppm - 500.0 ppt (TDS fac-r of 1.00)
  • TDS resolution:
  • 0.001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • 0.001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • 0.001 ppm or mg/L minimum, auto-ranging, up to 4 digits
  • TDS accuracy:
  • ±0.5% reading
  • ±0.5% reading
  • ±0.5% reading
  • Temperature range:
  • –30...+130 ºC (–22...266 ºF)
  • –30...+130 ºC (–22...266 ºF)
  • –30...+130 ºC (–22...266 ºF)
  • Temperature resolution:
  • 0.1 °C (0.1 °F)
  • 0.1 °C (0.1 °F)
  • 0.1 °C (0.1 °F)
  • Temperature accuracy:
  • ±0.3 °C (±0.5 °F)
  • ±0.3 °C (±0.5 °F)
  • ±0.3 °C (±0.5 °F)
  • Temperature calibration:
  • 1 or 2 points
  • 1 or 2 points
  • 1 or 2 points
  • Data logging - log function:
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • 10000 data sets with time and date
  • Outputs:
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • 1 USB-A port for USB flash drive; 1 export port for computer or compact ink printer
  • Input:
  • 8-pin MiniDIN (electrode inputs)
  • 8-pin MiniDIN (electrode inputs)
  • 8-pin MiniDIN (electrode inputs)
  • Power supply:
  • 100 - 240 V, 50 - 60 Hz, 9 DC adapter, 2.0 A
  • 100 - 240 V, 50 - 60 Hz, 9 DC adapter, 2.0 A
  • 100 - 240 V, 50 - 60 Hz, 9 DC adapter, 2.0 A
  • Calibration:
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • 20 per parameter with time and date (calibration log)
  • Display:
  • 7" high resolution color graphic LCD
  • 7" high resolution color graphic LCD
  • 7" high resolution color graphic LCD
  • No. of channels:
  • 1
  • 1
  • 1
  • IP rating:
  • IP 54
  • IP 54
  • IP 54
  • Dimensions:
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60")
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60")
  • 218.9×153.2×91.33 mm (8.62×6.03×3.60")
  • Weight:
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)
  • 1 kg (2.2 lbs.)

Specifications

Related Information

Frequently Bought Together