- Color:Yellow/black
- Description:M511 label printer with V4500 barcode scanner and PWID software kit, auto cutter
- Dimensions:3.6H×6W×6.4"D
- Model:M511
- Print resolution:300 dpi
- Power supply:Lithium-ion battery; internal, not removable
- Software:Product and wire ID
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.
- Single color printing capability Mobile device connected; PC connected Max. label/tape width 1.5" Labels per day (max.) 1000 Max. print speed 1.33"/s
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. The M511 printer is optimized for larger labeling – up to 1.5 in. wide – for electrical, lab and general ID applications. Connect up to 5 devices at a time with the ability to design and print on a phone or PC. Print 1,000 labels on a single charge and get more label space and less waste with edge-to-edge printing. High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.
High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.