Order Entry
Canada
ContactUsLinkComponent
Brady® M710 Label Printer with V4500 Barcode Scanner and PWID Software Kit
Brady® M710 Label Printer with V4500 Barcode Scanner and PWID Software Kit
Catalog # 77775-268
Supplier:  Brady Worldwide
New Product
undefined
Brady® M710 Label Printer with V4500 Barcode Scanner and PWID Software Kit
Catalog # 77775-268
Supplier:  Brady Worldwide
Supplier Number:  177539
New Product

Specifications

  • Color:
    Blue
  • Description:
    M710 label printer with V4500 barcode scanner and PWID software kit, auto cutter
  • Dimensions:
    13.59H×9.45W×4.6"D
  • Model:
    M710
  • Print resolution:
    300 dpi
  • Power supply:
    Rechargeable lithium-ion battery
  • Software:
    Product and wire ID

Specifications

About this item

Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.

  • Single color printing capability

    PC-connected and stand-alone; mobile device connected

    Max. label/tape width 2"

    Labels per day (max.) 1000

    Max. print speed 3.0"/s

Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Get lightning-fast print speeds at 3". per second, plus cut labels automatically with the M710 printer. Work longer, printing 4500 labels on a full battery charge. Create labels with text or graphics with the included label creation software; and get shop-to-field flexibility with label saving, sharing and data imports.

High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.

Ordering information: Two-year warranty.
Delivery: Includes 1× M710 label printer with Wifi and Bluetooth (M710-WB-KIT); 1× M710 hard case (M710-HC); 1× AC adapter/battery charger (M710-AC); 1× drivers; 1× Brady® Workstation Product and Wire ID Suite (BWS-PWID-EM); 1× white indoor outdoor vnyl label roll (M7C-1000-595-WT); 1× halogen free printer ribbon (M7-R6000); 1× media adapter (M71-ADAPT-BK); 1× QuickStart guide; 1× rechargeable battery (M-LION-battery); 1× 2 year limited warranty; 1× USB cable (USB-C-A-cable); 1× users guide; 1× V4500 barcode scanner (177233); 1× V1300 cradle (177235); 1× V1200 battery (177234); 1× V4500 AC adapter (177241); 1× power cable (177242); 1× USB 1M cable (177237).
Caution: Has lithium-ion battery - must ship ground.