Specifications
- Color:Blue/gray
- Description:M611 label printer with V4500 barcode scanner and PWID software kit, auto cutter
- Dimensions:4.55H×4.46W×10.97"D
- Model:M611
- Print resolution:300 dpi
- Power supply:Rechargeable lithium-ion battery
- Software:Product and wire ID
Specifications
About this item
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.
- Single color printing capability Mobile device connected Max. label/tape width 2" Labels per day (max.) 750 Max. print speed 2.00"/s
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Create, share and print anywhere with the M611 printer. Store more than 1,000 label files and print using Bluetooth or Wi-Fi. Printer allows connectivity for up to 5 users and the ability to create labels with text or graphics with the included label creation software. High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.
High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.