Order Entry
Canada
ContactUsLinkComponent
Brady® Printer i3300 with V4500 Barcode Scanner and SFID Software Kit
Brady® Printer i3300 with V4500 Barcode Scanner and SFID Software Kit
Catalog # 77775-278
Supplier:  Brady Worldwide
New Product
undefined
Brady® Printer i3300 with V4500 Barcode Scanner and SFID Software Kit
Catalog # 77775-278
Supplier:  Brady Worldwide
Supplier Number:  177544
New Product

Specifications

  • Color:
    Blue/gray
  • Description:
    Printer i3300 with V4500 barcode scanner and SFID software kit, auto cutter
  • Dimensions:
    9.5H×9W×12"D
  • Model:
    i3300
  • Print resolution:
    300 dpi
  • Power supply:
    Rechargeable lithium-ion battery
  • Software:
    Safety and facility ID

Specifications

About this item

Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.

  • Single color printing capability PC connected Max. label/tape width 4.25" Labels per day (max.) 3000 Max. print speed 4"s

Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Get auto setup, auto calibration and fast changeovers with the i3300 printer (300 dpi). Enjoy seamless, LabelSense™ technology that instantly recognizes label materials and ribbons. Create labels with text or graphics with the included label creation software. High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.

High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.

Ordering information: Five-year warranty.
Delivery: Includes 1× Brady® Workstation Safety & Facility ID Suite (BWS-SFID-NA-EM); 1× Brady® printer i3300 printer with Wi-Fi (149552); 1× cleaning kit (PCK-6); 1× cutter cleaning tool; 1× printer power cable; 1× product CD with user manual; 1× Quick Start guide; 1× USB cable; 1× V4500 barcode scanner (177233); 1× V1300 cradle (177235); 1× V1200 battery (177234); 1× V4500 AC adapter (177241); 1× power cable (177242); 1× USB 1M cable (177237).
Caution: Has lithium-ion battery - must ship ground.