Specifications
- Color:Blue/gray
- Description:Printer i7100 with V4500 barcode scanner and PWID software kit (without cutter)
- Dimensions:11.4H×9.9W×18.1"D
- Model:i7100
- Print resolution:600 dpi
- Power supply:Lithium-manganese battery; rechargeable lithium-ion battery
- Software:Product and wire ID
Specifications
About this item
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.
- Single color printing capability PC-connected and stand-alone Max. label/tape width 4.33" 7000 (max.) labels per day Max. print speed 5.9"s
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Print ultra-sharp labels with this 600 dpi printer – as small as 0.125". Printer is designed to print thousands of labels per day with high accuracy. Create labels with text or graphics with the included label creation software. High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.
High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.