Order Entry
Canada
ContactUsLinkComponent
Brady® Printer i7100 with V4500 Barcode Scanner and PWID Software Kit
Brady® Printer i7100 with V4500 Barcode Scanner and PWID Software Kit
Catalog # 77775-258
Supplier:  Brady Worldwide
New Product
undefined
Brady® Printer i7100 with V4500 Barcode Scanner and PWID Software Kit
Catalog # 77775-258
Supplier:  Brady Worldwide
Supplier Number:  177534
New Product

Specifications

  • Color:
    Blue/gray
  • Description:
    Printer i7100 with V4500 barcode scanner and PWID software kit (without cutter)
  • Dimensions:
    11.4H×9.9W×18.1"D
  • Model:
    i7100
  • Print resolution:
    300 dpi
  • Power supply:
    Lithium-manganese battery; rechargeable lithium-ion battery
  • Software:
    Product and wire ID

Specifications

About this item

Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.

  • Single color printing capability PC-connected and stand-alone Max. label/tape width 4.33" 7000 (max.) labels per day Max. print speed 5.9"s

Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Print ultra-sharp labels with this 300 dpi printer – as small as 0.125 in.. Printer is designed to print thousands of labels per day with high accuracy. Create labels with text or graphics with the included label creation software. High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.

High-speed, omnidirectional barcode scanning made simple. Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.

Ordering information: Five-year warranty.
Delivery: Includes 1× Brady® Workstation Product and Wire ID Software Suite (BWS-PWID-EM); 1× Brady® printer i7100 300 dpi printer (149050); 1× Configuration Settings Manual; 1× owners manual; 1× Product CD with Driver; 1× U.S. Type B plug power cord; 1× USB cable;(2) 1 In Ribbon Takeup Cores; 1× V4500 barcode scanner (177233); 1× V1300 cradle (177235); 1× V1200 battery (177234); 1× V4500 AC adapter (177241); 1× power cable (177242); 1× USB 1M cable (177237).
Caution: Has lithium-ion battery - must ship ground.