Order Entry
Canada
ContactUsLinkComponent
Brady® i7500 Label Printer, BT Model with Product and Wire ID Software Suite, 300 dpi
Brady® i7500 Label Printer, BT Model with Product and Wire ID Software Suite, 300 dpi
Catalog # 77775-116
Supplier:  Brady Worldwide
New Product
undefined
Brady® i7500 Label Printer, BT Model with Product and Wire ID Software Suite, 300 dpi
Catalog # 77775-116
Supplier:  Brady Worldwide
Supplier Number:  177718
New Product

Specifications

  • Color:
    Blue/gray
  • Description:
    Label printer BT model with product and wire ID software suite, 300 dpi (without cutter)
  • Dimensions:
    14.6H×11.5W×20.9"D
  • Model:
    i7500
  • Print resolution:
    300 dpi
  • Power supply:
    Internal battery, not removable
  • Software:
    Product and wire ID

Specifications

About this item

High-performance 3" core label printing the way you never thought possible. Get 40-second part changeovers with no adjustments, no trial-and-error print tests and no wasted labels. LabelSense™ Technology allows the printer, Brady® i75-series materials and Brady® software to communicate; automating and eliminating tedious adjustments and label-wasting tasks.

  • Single color printing capability PC-connected and stand-alone Max. label/tape width 4.25" 7000 (max.) labels per day Max. print speed 12"s

High-performance 3" core label printing the way you never thought possible. Get 40-second part changeovers with no adjustments, no trial-and-error print tests and no wasted labels. LabelSense™ Technology allows the printer, Brady® i75-Series materials and Brady® software to communicate; automating and eliminating tedious adjustments and label-wasting tasks. No need to set print speed, heat, offsets, sensor mode or sensor location - i7500 does it automatically without wasteful trial-and-error print tests. No need to calibrate wasted blank labels - i7500 detects the part size and spacing, and prints on the very first label. i75-Series ribbons auto-center with the ink always facing the correct way; the i7500 will warn you if the ink type is a mismatch with the installed label material. Over 4,000 stock i75-Series label parts and ribbons in 80+ materials operate in full smart-mode functionality. Manual 3" core label rolls and 1" core ribbons will also function in full manual mode where the operator makes necessary adjustments for print settings, sensor adjustments, label calibration and correct ribbon pairing. Brady® WorkStation software (included) auto-detects the installed part for driverless 1-click setup and label file creation; or use Win driver if using non-Brady® software. 300 dpi print resolution for day-to-day printing, or user can quickly field-exchange with optional 600 dpi printhead with no calibration or firmware update required. Standard configuration ships with no internal Wi-Fi/Bluetooth componentry and a Tear Bar; optional Auto Cutter accessories can be easily user-installed with four fastening screws.

i75-Series ribbons auto-center with the ink always facing the correct way; the i7500 will warn you if the ink type is a mismatch with the installed label material. Over 4,000 stock i75-Series label parts and ribbons in 80+ materials operate in full smart-mode functionality. Manual 3" core label rolls and 1" core ribbons will also function in full manual mode where the operator makes necessary adjustments for print settings, sensor adjustments, label calibration and correct ribbon pairing.

Brady® WorkStation software (included) auto-detects the installed part for driverless 1-click setup and label file creation; or use Win driver if using non-Brady® software. 300 dpi print resolution for day-to-day printing, or user can quickly field-exchange with optional 600 dpi printhead with no calibration or firmware update required. Standard configuration ships with no internal Wi-Fi/Bluetooth componentry and a Tear Bar; optional Auto Cutter accessories can be easily user-installed with four fastening screws.

Ordering information: Five-year warranty.
Delivery: Includes 1× i7500 printer 300 dpi; 1× serrated tear bar (installed); 1× T-20 wrench (177738); 1× power cord (US plug); 1× USB cable; 1× Brady® Workstation Product and Wire ID Software Suite (BWS-PWIDS-EM); 1× QuickStart guide.