Specifications
- Color:Blue/gray
- Description:M510 label printer with CR950 barcode scanner and software kit, single hand manual actuate, straight cut, with label retention
- Dimensions:3.75H×5.75W×10"D
- Model:M510
- Print resolution:300 dpi
- Power supply:Rechargeable lithium-ion battery; rechargeable NiMH battery
- Software:Product and wire ID
Specifications
About this item
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations.
Single color printing capability
- PC-connected and stand-alone
- Max. label/tape width 1.5"
- Labels per day (max.) 1000
- Max. print speed 1.50"/sec.
Seamlessly connect the Brady® products you rely on with a printer and scanner system. Powered by smart technology and intuitive software solutions, you’ll have the advanced tools you need to optimize operations. Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials. Create large 1.5" labels with edge-to-edge printing and a wide range of text sizes. Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC. The CR950 provides easier scanning with a wide area image sensor. Scanner offers glare reduction technology for reading barcodes on shiny surfaces. Get high-speed omnidirectional reading of 1D and 2D barcodes.
Two-year warranty.
Includes 1× M510 portable label printer (M510); 1× CR950 wired barcode scanner (176522); 1× Brady® Workstation Product and Wire ID Design Suite (BWS-PWIDS-EM); 1× indoor/outdoor vinyl label cartridge (M5C-1500-595-WT-BK); 1× rechargeable NiMH battery pack (M-NIMH-battery); 1× rechargeable Li-ion battery pack (M-LION-battery); 1× AC adapter (M41-51-61-AC); 1× Quick Start guide; 1× USB cable (M-USB-103788); 1× hard case (M510-HC); 1× magnet (M51-MAGNET); 1× utility hook (M51-HOOK); 1× USB Flash drive with driver and user manual.
Has lithium-ion battery - must ship ground.