- Depth:48"
- Width:28"
- Description:With external drawers and pegboard
- Height:36.25"
- Material:Plywood core, oak veneer, chemical resistant top
- Load Capacity:200 lbs.
Adjustable height shelf and three external drawers. External pullout shelf. Pullout pegboard with 50 hooks. Chem-res particleboard core black PVC edge banding. One-inch thick top.
Two doors with five-knuckle wrap-around hinges
- Oak veneer
- Built-in magnetic ganging
- Swivel casters, two locking
With its durable construction and versatile design, the NPS® mobile science cart with shelving is an ideal solution for any science classroom or lab. This cart is perfect for storing all of your science supplies, with two shelves that can be adjusted to different heights. The doors have 270-degree wrap-around hinges, so you can easily access everything inside.
In addition, the plywood core cabinet and shelves are incredibly sturdy, making this cart a great long-term solution for your classroom or lab needs. The cart also includes four casters for easy mobility, so you can quickly move it around your space as needed. And best of all, it comes with a door lock, so you can rest assured that your supplies will be safe and secure.
MAS certified green.
Ten-year warranty. Seven-day lead time.