Specifications
- Color:Blue/gray
- Description:WIFI label printer with auto cutter (cut off), product and wire ID software suite, 300 dpi
- Model:i7500
- Print resolution:300 dpi
- Power supply:Internal battery, not removable
- Software:Product and wire ID
Specifications
About this item
High-performance 3" core label printing the way you never thought possible. Get 40-second part changeovers with no adjustments, no trial-and-error print tests and no wasted labels. LabelSense™ Technology allows the printer, Brady® i75-Series materials and Brady® software to communicate; automating and eliminating tedious adjustments and label-wasting tasks.
Single color printing capability
- PC connected and stand-alone; mobile device connected
- Max. label/tape width 4.25"
- 7000 (max.) labels per day
- Max. print speed: 12"/sec.
High-performance 3" core label printing the way you never thought possible. Get 40-second part changeovers with no adjustments, no trial-and-error print tests and no wasted labels. LabelSense™ Technology allows the printer, Brady® i75-Series materials and Brady® software to communicate; automating and eliminating tedious adjustments and label-wasting tasks. No need to set print speed, heat, offsets, sensor mode or sensor location — i7500 does it automatically without wasteful trial-and-error print tests. No need to calibrate wasted blank labels — i7500 detects the part size and spacing, and prints on the very first label. i75-Series ribbons auto-center with the ink always facing the correct way; the i7500 will warn you if the ink type is a mismatch with the installed label material. Over 4,000 stock i75-Series label parts and ribbons in 80+ materials operate in full smart-mode functionality.
Manual 3" core label rolls and 1" core ribbons will also function in full manual mode where the operator makes necessary adjustments for print settings, sensor adjustments, label calibration and correct ribbon pairing. Brady® WorkStation software (included) auto-detects the installed part for driverless 1-click setup and label file creation; or use Win driver if using non-Brady software. 300 dpi print resolution for day-to-day printing, or user can quickly field-exchange with optional 600 dpi printhead with no calibration or firmware update required.
Auto cutter configuration ships with the heavy-duty guillotine cutter accessory installed for full cut-through after job, after label row, after set or no cut at all.
Five-year warranty.
Includes 1× i7500 printer 300 dpi; 1× i7500 heavy duty guillotine auto cutter (177724); 1× cutter tray (177732); 1× T-20 wrench (177738); 1× power cord (US plug); 1× USB cable; 1× Brady Workstation Product and Wire ID Software Suite (BWS-PWIDS-EM); 1× QuickStart guide.