VWR® X Advanced Semi Micro and Analytical Balances
Supplier: SCHULER SCIENTIFIC
New Product
Certificates
About this item
The VWR® X-Series balances provide advanced data collection and analysis capabilities within an easy to use system.
Automatic level status monitoring
- Hands-free operation via IR proximity sensors
- Automatic, internal calibration mechanism featuring two-point adjustment
- 10" color touchscreen
- Identify products or log in as a user via RFID tag (RFID ISO/IEC Type A, 13.56 MHz compatible)
- IP 54 rated, stainless steel platform
- Easy to disassemble weighing chamber for simple cleaning and maintenance
- 21 CFR Part 11 compliance module available
The large, 10" color touchscreen provides endless customization options so all needed information is at your finger tips. Featuring a wide array of communication options such as USB-A, USB-C, HDMI, ethernet, Wi-Fi and hotspot you are easily able to integrate the balance with a printer or computer for data output. The VWR X-Series balances also allow for communication via Protocol Modbus TCP/IP helping to expand communication options even further.
Certifications:
CE marked.
Ordering information:
Includes AC adapter.
Delivery:
Supplied with plastic in use protective cover for display.
Specifications
- Catalog No:
- 77569-812
- 77569-824
- 77569-806
- 77569-818
- 77569-802
- 77569-798
- 77569-828
- Operating temperature range:
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- Communication interface:
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- 2×USB-A, USB-C, HDMI, Ethernet, Wi-Fi, Hotspot
- Voltage:
- Adapter: 100 - 240 VAC
- Adapter: 100 - 240 VAC
- Adapter: 100 - 240 VAC
- Adapter: 100 - 240 VAC
- Adapter: 100 - 240 VAC
- Adapter: 100 - 240 V AC
- Adapter: 100 - 240 VAC
Specifications
Frequently Bought Together