VWR® ORP Electrode
VWR® ORP electrode, BNC(Q9), 3 M KCl, 5…70 °C, 120 mm, Glass, 12 mm
Catalog # 77618-866
Supplier: VWR International
Jump to:
Product Details & Documents
The ORP01 Electrode provides the oxidation-reduction potential of a sample (dependent on meters capabilities).
Sensor material: Glass
- Reference type: Ag/AgCl
Specifications
- Ø:12 mm
- Temperature range:5…70 °C
- Description:VWR® ORP electrode
- Length:120 mm
- Material:Glass
- Connector:BNC(Q9)
- Electrolyte:3 M KCl
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



