Click's Medium (EHAA)
Product Details & Documents
Click's Medium is a modification of Eagle's Essential Medium with Hanks' Salts (HMEM) and contains higher concentrations of essential amino acids, in addition to non-essential amino acids, sodium pyruvate, and nucleic acid precursors.
Contains 1350 mg/L sodium bicarbonate
Does not contain L-glutamine or 2-mercaptoethanol
With: 1350 mg/L Sodium bicarbonate
Without: Mercaptoethanol, L-Glutamine - add 20 ml/L (200 mM)
Specifications
Specifications
- Media Format:Liquid
- Pack type:Bottle
- Size:500 ml
- Shelf life:24
- Cat. No.:77975-363
- L-Glutamine:No
- Calcium:No
- HEPES:No
- Sodium pyruvate:No
- Glucose level:Without
- Sodium bicarbonate:Yes
- Magnesium:No
- Stable glutamine:No
- Media Base:EMEM/HBSS - Eagle's MEM with Hank's Balanced Salts
- Phenol red:Yes
Specifications
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



