You searched for: Tube Racks
VWR® Microcentrifuge Tube Rack, PP
Supplier: VWR International
Each polypropylene microcentrifuge tube rack stores 20 standard 1.5–2.0 mL microcentrifuge tubes in clearly numbered cavities.
Expand 1 Items
Polyethylene Test Tube Rack
Supplier: VWR International
Polyethylene Test Tube Rack
Expand 1 Items
VWR® Rota-Rack® Tube Racks
Supplier: VWR International
Racks allow loading and transportation of several sizes of test tubes, culture tubes, centrifuge tubes, and microcentrifuge tubes.
Expand 2 Items
SP Bel-Art No-Wire™ Test Tube Racks, Polypropylene, Bel-Art Products, a part of SP
Supplier: VWR International
A great alternative to wire racks, with price- and space-saving advantages over other plastic racks.
Expand 14 Items
VWR® Universal Tube Rack
Supplier: VWR International
Quickly change tube sizes with this adaptable polypropylene rack.
Expand 1 Items
Ward's TracRack®
Supplier: VWR International
Tube storage and a tube rack in one.
Expand 1 Items
Glass-Reinforced Acetyl Test Tube Racks
Supplier: VWR International
Perfect for Submersion.
Expand 4 Items
Tube Racks, Coated Wire, 29 to 33 mm
Supplier: VWR International
Chemically resistant HDPE coated wire racks.
Expand 2 Items
VWR® Clinical 4-Way Tube Racks
Supplier: VWR International
These autoclavable tube racks have a six-way connection to create various configurations and are designed to hold round, flat and conical blood collection and culture tubes.
Expand 5 Items
96-Place Microcentrifuge Tube Rack
Supplier: VWR International
High-Volume Rack
Expand 1 Items
Fold and Snap Tube Racks, 21 mm, 40-Place
Supplier: VWR International
Economical durable rack.
Expand 4 Items
Mega Rack for 13 to 16 mm Tubes
Supplier: VWR International
Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.
Expand 2 Items
VWR® Cube Racks
Supplier: VWR International
These polypropylene racks can slide together in multiple orientations to work with different-sized tubes at the same time.
Expand 1 Items
Microcentrifuge Tube Rack
Supplier: VWR International
Microcentrifuge Tube Rack
Expand 1 Items
Fold and Snap Tube Racks, 17 mm, 60-Place
Supplier: VWR International
Economical durable rack.
Expand 4 Items
VWR® 8-Well Centrifuge Tube Rack
Supplier: VWR International
Rack is ideal for holding up to eight 50 mL conical centrifuge tubes and features a slotted bottom for secure handling.
Expand 1 Items
Double Row Wood Test Tube Rack
Supplier: VWR International
Double Row Wood Test Tube Rack
Expand 2 Items
VWR® Flexible Multi-Tube Racks
Supplier: VWR International
This rack is truly adaptable, as each well adjusts to accommodate 7 to 50 mL tube sizes and holds them in a firm upright position.
Expand 8 Items
7-Place Wood Test Tube Support
Supplier: VWR International
7-Place Wood Test Tube Support
Expand 1 Items
VWR® Floating Foam Tube Racks
Supplier: VWR International
These high-density polyethylene foam racks are ideal for floating tubes in water baths, tubs, or beakers.
Expand 4 Items
VWR® Rota-Rack® Duo Tube Rack
Supplier: VWR International
Dilute or take off concentrate using one rack with the use of the Duo Tube Rack.
Expand 1 Items
Mega Rack for 18 to 20 mm Tubes
Supplier: VWR International
Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.
Expand 2 Items
VWR® Aluminum Test Tube Racks
Supplier: VWR International
VWR® Aluminum Test Tube Racks are punched from hard sheet aluminum.
Expand 3 Items
Double Mega Rack for 10 to 13 mm Tubes
Supplier: VWR International
Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.
Expand 2 Items
Peg Tube Rack, 96-Place, 10 to 14 mm
Supplier: VWR International
Fiberglass-reinforced polypropylene racks are ideal for bench work or tube storage.
Expand 1 Items
VWR® Freezer Storage Boxes, 16-Place and 36-Place
Supplier: VWR International
Polypropylene storage boxes are designed to hold 50 or 15 ml centrifuge tubes for long-term storage of frozen samples.
Expand 2 Items
VWR® Microtube Racks, 64-Place
Supplier: VWR International
The 64-place freezer storage rack is designed to replace 51/4×51/4" cardboard freezer storage boxes.
Expand 2 Items
Test Tube Supports with Draining Pins
Supplier: VWR International
Test Tube Supports with Draining Pins
Expand 1 Items
Four-Way Tube Rack
Supplier: VWR International
Link together to meet your application needs.