You searched for: Centrifuge Tubes
These disposable conical-bottom and freestanding tubes feature easy-to-read graduations and smooth inner walls for easy filling and sample preparation. Rack-packed tubes are packaged in freezable, recyclable, autoclavable racks, and stackable rack designs make them ideal for benchtop organization. Caps are available in either flat or plug styles. Certain models are designed to provide protection for light-sensitive samples, manufactured from a dark polypropylene. These high-quality, high-performing centrifuge tubes are ideal for maintaining a secure seal when using shakers and horizontal incubators.
Sterile Centrifuge Tubes, Tarsons
Supplier: VWR International
Conical bottom, polypropylene centrifuge tubes are supplied with cap.
Expand 1 Items
VWR® Screw-Cap Centrifuge Tube, 5 ml
Supplier: VWR International
VWR® Screw-Cap Centrifuge tubes are supplied with 20 mm Ext.Ø.
Expand 2 Items
VWR® Centrifuge Tubes, Conical-Bottom, Polystyrene, Standard Line
Supplier: VWR International
Molded graduations stand out distinctly on these optically clear polystyrene tubes.
Expand 3 Items
VWR® Centrifuge Tubes, Polystyrene
Supplier: VWR International
These tubes are made of optically clear PS and feature distinct molded graduations.
Expand 5 Items
VWR® Sterile Metal-Free Centrifuge Tubes, PP
Supplier: VWR International
These leak-proof centrifuge tubes are ideal for environmental uses such as water analysis and other applications wherein tubes have the potential to contaminate samples.
Expand 4 Items
VWR® Graduated Urine Centrifuge Tubes, Polystyrene
Supplier: VWR International
These leakproof disposable tubes are made of USP VI PS resin and feature molded graduations.
Expand 3 Items
VWR® Standard Line Sterile Centrifuge Tubes with Flat or Plug Caps, PP
Supplier: VWR International
These disposable conical-bottom and freestanding tubes are manufactured from high-quality USP Class 6 gamma-resistant polypropylene.
Expand 20 Items
VWR® High-Performance Centrifuge Tubes with Flat or Plug Caps, PP
Supplier: VWR International
These disposable conical-bottom and freestanding tubes feature black printed graduations and smooth inner walls for easy filling and sample preparation.
Expand 15 Items
MacroTubes, 5 ml
Supplier: VWR International
VWR* Macrotubes* Centrifuge tube, Maximum Centrifugal Force: 25, 000xg, with Caplock Clips* Leak Proof, Syringe port in cap, Secure Seal From -86C To +80C, Low-Binding Virgin PP, Rnase & Dnase Free, Dimensions: 16.5 x 54mm, Colour: Opaque black tint, Volume: 5ml
Expand 14 Items
Sterile Centrifuge Tubes
Supplier: VWR International
Conical bottom, polypropylene centrifuge tubes are supplied with cap.
Expand 1 Items
VWR® Ultra High Performance Centrifuge Tubes
Supplier: VWR International
These leak-proof conical-bottom centrifuge tubes prevent breakage and leakage during high-speed centrifugation and are made of non-cytotoxic medical grade resin that allows users to easily see sample volume and color.
Expand 24 Items
VWR® Standard Line Sterile Metal-Free Centrifuge Tubes, PP
Supplier: VWR International
Metal-free centrifuge tubes are ideal for environmental uses such as water analysis and other applications wherein tubes have the potential to contaminate samples.
Expand 4 Items
VWR® Flip Cap Centrifuge Tubes, Sterile
Supplier: VWR International
Centrifuge tubes are ideal for use in centrifuging samples or storage in many research areas.
Expand 4 Items
VWR® Freestanding Specimen and Centrifuge Tubes, PP, with Plug Seal Caps
Supplier: VWR International
Made of polypropylene, these tubes feature molded gradutions and a leak-proof plug seal cap designed to withstand 95 kPa of pressure.
Expand 3 Items
VWR® Standard Line Light Sensitive Centrifuge Tubes, PP (Block 100% UV Lighting)
Supplier: VWR International
Centrifuge tubes are designed to provide protection for light-sensitive samples.
Expand 6 Items
VWR® Ultra High Performance Light Sensitive Centrifuge Tubes, PP
Supplier: VWR International
These leak-proof centrifuge tubes are manufactured from dark amber PP and provide protection for light sensitive samples by blocking UV lighting.
Expand 6 Items
SpectraTube™ Centrifuge Tubes, MTC Bio
Supplier: VWR International
A new twist on a staple in the life science laboratory.
Expand 4 Items
VWR® Conical Bottom Centrifuge Tubes, PP
Supplier: VWR International
VWR® Conical bottom centrifuge tubes are made from high-grade gamma resistant polypropylene, in compliance with USP Class VI regulations.
Expand 3 Items
VWR® Pre-Filled Bead Tubes, 1.5 ml
Supplier: VWR International
VWR® pre-filled bead tubes offer convenience and flexibility with a range of bead beating tubes and lysing matrices to support efficient homogenization of a wide range of samples on most popular bead mill platforms.
Expand 3 Items
VWR® Conical-Bottom Centrifuge Tubes, PTFE
Supplier: VWR International
Centrifuge tubes are constructed from sturdy PTFE and feature screw caps.
Expand 3 Items
VWR® Pre-Filled Bead Tubes, 2 ml
Supplier: VWR International
VWR® pre-filled bead tubes offer convenience and flexibility with a range of bead beating tubes and lysing matrices to support efficient homogenization of a wide range of samples on most popular bead mill platforms.
Expand 1 Items
VWR® Pre-Filled Bead Tubes, 0.5 ml
Supplier: VWR International
VWR® pre-filled bead tubes offer convenience and flexibility with a range of bead beating tubes and lysing matrices to support efficient homogenization of a wide range of samples on most popular bead mill platforms.
Expand 1 Items
VWR® Pre-Filled Bead Tubes, 2 ml
Supplier: VWR International
VWR® pre-filled bead tubes offer convenience and flexibility with a range of bead beating tubes and lysing matrices to support efficient homogenization of a wide range of samples on most popular bead mill platforms.
Expand 4 Items
VWR® Reinforced 2 ml Bead Mill Tubes
Supplier: VWR International
VWR® Reinforced 2 ml tubes are specially formulated for bead beating applications.
Expand 1 Items
VWR® Round-Bottom Tubes, PTFE
Supplier: VWR International
Round-bottom tubes are designed with good temperature and chemical resistance.
Expand 4 Items
Falcon® Centrifuge Tubes, Conical Bottom, Corning
Supplier: Corning
Falcon conical tubes are easy-to-use, high quality tools to protect your precious samples. State-of-the-art design and manufacturing create tubes engineered to provide high strength, wide temperature stability, and to perform in your critical applications.
Expand 9 Items
SP Bel-Art Rimless Centrifuge Tubes, Bel-Art Products, a part of SP
Supplier: Bel-Art Products, a Part of SP
Rimless centrifuge tubes are designed for use in centrifuges up to 50000 g without refrigeration.
Expand 2 Items
High-Strength Round-Bottom Centrifuge Tubes, Glass, Kimble Chase
Supplier: DWK Life Sciences (KIMBLE)
High strength 15 and 30 ml reusable centrifuge tubes are manufactured from Type 1, Class B, chemically strengthened borosilicate glass.
Expand 4 Items
Corning® Centrifuge Tubes, Corning
Supplier: Corning
Corning 50 ml centrifuge tubes made of PP or PET.
Expand 7 Items
SP Wilmad-LabGlass Long Oil Centrifuge Tube, TC, SP Industries
Supplier: SP Industries
Calibrated 'to contain' (TC), this borosilicate glass long oil centrifuge tube is used for determinations of water and sediment in petroleum and its products, including fuel oils and lubricating oils