Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Computer Workstations, Mobile, Eagle MHC

Supplier:   Eagle Group
Computer Workstations, Mobile, Eagle MHC
Supplier:  Eagle Group
Certificates
Computer Workstations, Mobile, Eagle MHC
Computer Workstations, Mobile, Eagle MHC

2 Options Available Below

Product Details & Documents

Mobile wire computer workstation units offer 62% laminar flow.

  • Cantilevered shelf, undershelf, and keyboard drawer included

Wire shelving workstation top. Four 33" legs and C-frame for additional stability. Feature four 5" poly stem casters, two with brake. All units have standard working height of 38³/₈".

Product Family Options

Product Information

  • Worksurface color/finish
    W×D
    Availability
    Price
  • Chrome
    24×24"
    Log in for availability
    Log in for availability
    Each
    Each - 1 884,84 $
    1 884,84 $
    Each
       1 884,84 $
     

    Supplier Number: MCWS2424C
    Specifications:
    More
    Specifications
    Cat. No.
    58202-916
  • Stainless steel
    24×24"
    Log in for availability
    Log in for availability
    Each
    Each - 3 871,42 $
    3 871,42 $
    Each
       3 871,42 $
     

    Supplier Number: MCWS2424S
    Specifications:
    More
    Specifications
    Cat. No.
    58202-918
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Mouse shelf
    Mouse shelf
    58202-978
    Log in for availability
    Each - $39.54

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel keyboard drawer
    Stainless steel keyboard drawer
    58202-976
    Log in for availability
    Each - $1,304.58

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.