Order Entry
Canada
Orders LinkContactUsLinkComponent
Micro Sample Vials, Ace Glass Incorporated

Micro Sample Vials, Ace Glass Incorporated

Micro Sample Vials, 0.5 dram, 1.85 ml, 12×38 mm, Borosilicate glass, Yes, 8-425
Catalog # 89064-044
Supplier:   Ace Glass
Supplier #:  8779-02
Micro Sample Vials, Ace Glass Incorporated
Catalog # 89064-044
Supplier:  Ace Glass
Micro Sample Vials, Ace Glass Incorporated
Micro Sample Vials, Ace Glass Incorporated

Micro Sample Vials, 0.5 dram, 1.85 ml, 12×38 mm, Borosilicate glass, Yes, 8-425

Price
$877.18
New Customer Promotional Price
Log in for availability
Case of 288
Product Details & Documents

These micro sample vials are supplied with a metal foil-lined screw cap.

  • Manufactured from borosilicate glass

The small size of the vials reduces sample-to-surface contact when used as a micro package. They are economical when used as scintillation vials.

Specifications
  • Cap included:
    Yes
  • Cap Size:
    8-425
  • Capacity:
    1.85 ml
  • Description:
    Micro Sample Vials, 0.5 dram
  • Material:
    Borosilicate glass
  • Diameter ×H:
    12×38 mm
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.