SP Bel-Art Jaw Style Tubing Clamp, Acetal, Bel-Art Products, a part of SP
Catalog # 70690-116
Supplier: Bel-Art Products, a Part of SP
Specifications
- Environmentally Preferable:
- Cat. no.:70690-116
- Fits Tubing O.D.:Up to 0.82 mm (¹⁄₃₂") wall thickness
- Supplier No.:182180000
Specifications
About this item
Tube clamp is molded of strong, durable plastic with serrated jaws 2.7 cm (1¹⁄₁₆") long.
- Designed for one-handed operation
- Strong, durable plastic construction
- Serrated jaws
- Autoclavable
Attach at any point on tubing without disconnecting tubing
When not in use, the circular opening (approximately 0.6 cm (¼") diameter) at hinge end allows clamp to remain attached to tubing having 0.6 - 1.0 cm (¼ - ⅜") OD with little to no restriction in flow. Overall length is 5.9 cm (2⁵⁄₁₆"). Autoclavable.
Designed to be operated with one hand, the clamp locks closed and opens when the locking tab is released. For use on tubing up to 1.3 cm (½") O.D. and wall thickness of 0.82 mm (1/32") or thinner.