Order Entry
Canada
Orders LinkContactUsLinkComponent
NeuLog Voltage Logger Sensor

NeuLog Voltage Logger Sensor

NeuLog Voltage Logger Sensor, V: ±20 V, V: 0.01 V
ADC: 10 bit, 1%
Catalog # 470137-368
Supplier:   Wards
Supplier #:  NUL201
NeuLog Voltage Logger Sensor
Catalog # 470137-368
Supplier:  Wards
NeuLog Voltage Logger Sensor
NeuLog Voltage Logger Sensor

NeuLog Voltage Logger Sensor, V: ±20 V, V: 0.01 V
ADC: 10 bit, 1%

Price
$128.59
Log in for availability
Each
Product Details & Documents

This sensor measures AC/DC voltages easily and accurately.

  • Sensor measures voltages across resistive, capacitive, and inductive components
  • Connection to electric circuits
  • Sensor measures low-AC/DC circuits
  • Maximum sample rate of 100 S/s (slow), 3000 S/s (fast)

This sensor measures voltages across various resistive, capacitive, and inductive components as well as those of photovoltaic cells, batteries, and power supplies. This sensor can also measure electrode potentials and capacitors' charging and discharging. It measures low-voltage AC/DC circuits. It easily connects to electric circuits.

Using a step-down transformer, it can measure the AC voltage of the main supply and check its frequency. Used to carry out experiments with duration of 50 milliseconds to 31 days.

Ordering information: The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.

Caution: For educational use only.

Specifications
  • Resolution:
    V: 0.01 V
    ADC: 10 bit
  • Description:
    NeuLog Voltage Logger Sensor
  • Accuracy:
    1%
  • Range:
    V: ±20 V
  • Cat. No.:
    470137-368
  • Sampling frequency:
    3000 S/s.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.