Order Entry
Canada
Orders LinkContactUsLinkComponent
NeuLog Temperature Logger Sensor

NeuLog Temperature Logger Sensor

NeuLog Temperature Logger Sensor, T: –35...150 °C, T: 0.1 °C
ADC: 12 bit, T: ±1 °C
Catalog # 470137-374
Supplier:   Wards
Supplier #:  NUL203
NeuLog Temperature Logger Sensor
Catalog # 470137-374
Supplier:  Wards
NeuLog Temperature Logger Sensor
NeuLog Temperature Logger Sensor

NeuLog Temperature Logger Sensor, T: –35...150 °C, T: 0.1 °C
ADC: 12 bit, T: ±1 °C

Price
$116.90
Log in for availability
Each
Product Details & Documents

This sensor is perfect for many temperature experiments.

  • Applicable to biology, chemistry, and physics experiments
  • Sensor measures temperatures in solids, liquids, or gases
  • Battery and USB module recommended
  • Maximum sample rate of 100 S/s

It can be used in biology to monitor ecological systems and microbiological cultures study the effect of temperature on photosynthesis and enzymatic reactions. In chemistry, it helps users study exothermic or endothermic reactions and how temperature affects the rate of reaction. In physics, it can be used to study heat and energy transfer.

The sensitive element is within a 180 mm long, 3.2 mm diameter, stainless steel tube. This sensor can be used for temperature measurements in solids, liquids, or gases.

 : The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.

 : For educational use only.

Specifications
  • Resolution:
    T: 0.1 °C
    ADC: 12 bit
  • Description:
    NeuLog Temperature Logger Sensor
  • Accuracy:
    T: ±1 °C
  • Range:
    T: –35...150 °C
  • Cat. No.:
    470137-374
  • W×D×H:
    Probe: Ø 3.2×180 mm
  • Interface:
    USB
  • Sampling frequency:
    100 S/s.
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Neulog WiFi 2.0
    Neulog WiFi 2.0
    470221-194
    Log in for availability
    Each - $268.90

Product Information

  • Catalog #
    Availability
    Price
  • NeuLog viewer graphic color display module
    NeuLog viewer graphic color display module
    470137-438
    Log in for availability
    Each - $379.20

Product Information

  • Catalog #
    Availability
    Price
  • NeuLog USB module
    NeuLog USB module
    470137-442
    Log in for availability
    Each - $119.20

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.