Order Entry
Canada
Orders LinkContactUsLinkComponent
NeuLog Oxygen Logger Sensor

NeuLog Oxygen Logger Sensor

NeuLog Oxygen Logger Sensor, In air: 0 - 25%
Dissolved: 0 - 100%
Dissolved: 0 - 12.5 mg/L, In air: 0.1%
Dissolved: 0.1%
Dissolved: 0.1 mg/L
ADC: 10 bit
Catalog # 470137-378
Supplier:   Wards
Supplier #:  NUL205
NeuLog Oxygen Logger Sensor
Catalog # 470137-378
Supplier:  Wards
NeuLog Oxygen Logger Sensor
NeuLog Oxygen Logger Sensor

NeuLog Oxygen Logger Sensor, In air: 0 - 25%
Dissolved: 0 - 100%
Dissolved: 0 - 12.5 mg/L, In air: 0.1%
Dissolved: 0.1%
Dissolved: 0.1 mg/L
ADC: 10 bit

Price
$604.90
Log in for availability
Each
Product Details & Documents

This sensor takes fast and accurate measurements of the level of free oxygen in air or dissolved oxygen in water.

  • Electrode made of durable delrin
  • Polarographic (Clark) technology
  • Replaceable membranes available
  • It supports experiments lasting from 1 sec to 31 days.

The free-oxygen-in-air mode tracks changes in oxygen levels during combustion or in reaction-producing oxygen (hydrogen peroxide decomposition). The oxygen sensor uses simple polarographic (Clark) technology.

The electrode itself is made of Delrin® for durability. Replaceable membranes are available. The integral thermistor provides dependable, temperature-compensated measurements.

Ordering information: One or more of the following items are needed but not included–a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if only using as a stand-alone probe or if you have the wireless module), wireless module (not needed if connecting to a computer through the USB module).

Caution: For educational use only.

Specifications
  • Resolution:
    In air: 0.1%
    Dissolved: 0.1%
    Dissolved: 0.1 mg/L
    ADC: 10 bit
  • Description:
    NeuLog Oxygen Logger Sensor
  • Range:
    In air: 0 - 25%
    Dissolved: 0 - 100%
    Dissolved: 0 - 12.5 mg/L