NeuLog Pressure Logger Sensor
ADC: 10 bit, P: ±1% (20 - 30 °C)
Product Details & Documents
The NeuLog pressure logger sensor helps you monitor chemical reactions involving gases.
- Applicable to Boyle's law and Gay-Lussac's law
- Ideal sensor for studying weather phenomena
- Sensor monitors chemical reactions involving gases
- For experiments between one second and 31 days long
- Maximum sample rate of 100 S/s
It also helps you investigate Boyle's law and Gay-Lussac's law for ideal gases. It's an perfect sensor for studying weather phenomena.
The sensor is connected to a small, stainless steel tube that connects to pressure sources.
Ordering information: The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.
Caution: For educational use only.
Specifications
- Resolution:P: 0.1 psi
ADC: 10 bit - Description:NeuLog Pressure Logger Sensor
- Accuracy:P: ±1% (20 - 30 °C)
- Range:0 - 100 psi
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



