Order Entry
Canada
Orders LinkContactUsLinkComponent
NeuLog Spirometer Logger Sensor

NeuLog Spirometer Logger Sensor

NeuLog Spirometer Logger Sensor, ±10 L/s, 0.05 L/s
ADC: 10 bit
Catalog # 470137-400
Supplier:   Wards
Supplier #:  NUL216
NeuLog Spirometer Logger Sensor
Catalog # 470137-400
Supplier:  Wards
NeuLog Spirometer Logger Sensor
NeuLog Spirometer Logger Sensor

NeuLog Spirometer Logger Sensor, ±10 L/s, 0.05 L/s
ADC: 10 bit

Price
$351.30
Log in for availability
Each
Product Details & Documents

Track airflow and lung volume.

  • Maximum sample rate of 100 S/s

The spirometer enables human respiratory measurements. The sensor measures the air flow passing through and the volume (in liters) is calculated by the software. This sensor supports experiments lasting between 1 second and 31 days. For each probe you will need one or more of the following items: Battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if only using as a stand alone probe or you have the WiFi module), WiFi module (not needed if connecting to a computer through the USB module). Recommended is to have a battery module and a USB module.

Accessories information: Accessory item, replacement paper tubes, measure 10×6 cm.

Ordering information: The following items are required but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module).

Caution: For educational use only.

Specifications
  • Resolution:
    0.05 L/s
    ADC: 10 bit
  • Description:
    NeuLog Spirometer Logger Sensor
  • Range:
    ±10 L/s
  • Cat. No.:
    470137-400
  • Interface:
    USB
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.