NeuLog Flow Rate Logger Sensor
Catalog # 470137-414
Supplier: Avantor
Specifications
- Resolution:0.0001 m/s
ADC: 10 bit - Interface:USB
- Description:Neulog flow rate logger sensor
- Measurement time:1 s - 31 days
- Cat. no.:470137-414
- Range:0 - 4.7 m/s
- Supplier No.:NUL-224
Specifications
About this item
Free floating wheel creates accuracy.
- Max. sample rate 100 S/sec.
This sensor measures water flow. It includes a rotation wheel that rotates when water flows through it. The wheel is floating on a bearing and is not connected mechanically to anything else. Its speed is measured by magnetic field changes. The sensor has inlet and outlet pipes.
Ordering information: For each probe you will need one or more of the following items: Battery Module, Viewer module (not needed if connecting to a computer to display data), USB module (not needed if only using as a stand alone probe or you have the WIFI module), WIFI module (Not needed if connecting to a computer through the USB module). Recommended is to have a battery module and a USB module.
Caution: For educational use only.