Order Entry
Canada
Orders LinkContactUsLinkComponent
NeuLog Acceleration Logger Sensor

NeuLog Acceleration Logger Sensor

NeuLog acceleration logger sensor, Acc-x,y,z: ± 80 m/s², Acc-x,y,z: 0.15 m/s²
ADC: 10 bit
Catalog # 470137-420
Supplier:   Wards
Supplier #:  NUL227
NeuLog Acceleration Logger Sensor
Catalog # 470137-420
Supplier:  Wards
NeuLog Acceleration Logger Sensor
NeuLog Acceleration Logger Sensor

NeuLog acceleration logger sensor, Acc-x,y,z: ± 80 m/s², Acc-x,y,z: 0.15 m/s²
ADC: 10 bit

Price
$259.35
Log in for availability
Each
Product Details & Documents

The NeuLog Acceleration Logger Sensor helps students explore three accurate dimensions.

  • Sensor Captures Three Dimensions of Accelerations
  • Results Displayed Separately
  • For Experiments Lasting between 25 Milliseconds and 31 Days

It captures three dimensions of accelerations at the same time and displays each result separately.

This sensor supports experiments lasting between 25 milliseconds and 31 days.

Ordering information: The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.

Caution: For educational use only.

Specifications
  • Resolution:
    Acc-x,y,z: 0.15 m/s²
    ADC: 10 bit
  • Description:
    NeuLog acceleration logger sensor
  • Range:
    Acc-x,y,z: ± 80 m/s²
  • Cat. No.:
    470137-420
  • Measurement time:
    25 ms - 31 days
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.