Order Entry
Canada
Orders LinkContactUsLinkComponent
NeuLog Surface Temperature Logger Sensor, EISCO SCIENTIFIC LLC

NeuLog Surface Temperature Logger Sensor, EISCO SCIENTIFIC LLC

NeuLog Surface Temperature Logger Sensor, −40...+140 °C, 0.1 °C
ADC: 12 bit
Catalog # 470137-432
Supplier:   Wards
Supplier #:  NUL233
NeuLog Surface Temperature Logger Sensor, EISCO SCIENTIFIC LLC
Catalog # 470137-432
Supplier:  Wards
NeuLog Surface Temperature Logger Sensor, EISCO SCIENTIFIC LLC
NeuLog Surface Temperature Logger Sensor, EISCO SCIENTIFIC LLC

NeuLog Surface Temperature Logger Sensor, −40...+140 °C, 0.1 °C
ADC: 12 bit

Price
$88.09
Log in for availability
Each
Product Details & Documents

This tough sensor is usable on any surface or even in water.

  • Two modes of operation: celsius and fahrenheit
  • Sensor works on any surface
  • Functional in water
  • Maximum sample rate of 100 S/s

It supports experiments that last between one second and 31 days.

Ordering information: The following items are needed but not included: a battery module, viewer module (not needed if connecting to a computer to display data), USB module (not needed if using as a stand-alone probe or you have the Wi-Fi module), and Wi-Fi module (not needed if connecting to a computer through the USB module). A battery module and a USB module are recommended.

Caution: For educational use only.

Specifications
  • Resolution:
    0.1 °C
    ADC: 12 bit
  • Description:
    NeuLog Surface Temperature Logger Sensor
  • Range:
    −40...+140 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.