Order Entry
Canada
Orders LinkContactUsLinkComponent
NeuLog Hand Dynamometer Logger Sensor, EISCO SCIENTIFIC LLC

NeuLog Hand Dynamometer Logger Sensor, EISCO SCIENTIFIC LLC

Neulog hand dynamometer logger sensor, 0 - 500 N; 0 - 112 lbs; 0 - 50 kgs, 0.1 N; 0.02 lbs; 0.01 kgs
ADC: 13 bit
Catalog # 470137-470
Supplier:   Wards
Supplier #:  NUL237
NeuLog Hand Dynamometer Logger Sensor, EISCO SCIENTIFIC LLC
Catalog # 470137-470
Supplier:  Wards
NeuLog Hand Dynamometer Logger Sensor, EISCO SCIENTIFIC LLC
NeuLog Hand Dynamometer Logger Sensor, EISCO SCIENTIFIC LLC

Neulog hand dynamometer logger sensor, 0 - 500 N; 0 - 112 lbs; 0 - 50 kgs, 0.1 N; 0.02 lbs; 0.01 kgs
ADC: 13 bit

Clearance
$282.20
Sale

Valid until 31/12/2026

Log in for availability
Each
Product Details & Documents

Squeeze and Study

  • Hand-held unit
  • Measures grip strength
  • For muscle fatigue studies

This sensor is a hand held unit with a built-in strain gauge. The sensor measures grip strength, pinch strength, and can be used to perform muscle fatigue studies. It supports experiments lasting between 1 second and 31 days. Specifications: Range and operation modes: 0 to 500 N, 0 to 112 lb, 0 to 50 Kg; ADC Resolution: bit Resolution: N, lb, 0.01 Kg; Max Sample Rate (S/sec): 100.

For each probe you will need one or more of the following items: Battery Module, Viewer module(Not needed if connecting to a computer to display data), USB module (not needed if only using as a stand alone probe or you have the WIFI module), WIFI module (Not needed if connecting to a computer through the USB module). Recommended is to have a battery module and a USB module.

For each probe you will need one or more of the following items: Battery Module, Viewer module(Not needed if connecting to a computer to display data), USB module (not needed if only using as a stand alone probe or you have the WIFI module), WIFI module (Not needed if connecting to a computer through the USB module). Recommended is to have a battery module and a USB module.

For each probe you will need one or more of the following items: Battery Module, Viewer module(Not needed if connecting to a computer to display data), USB module (not needed if only using as a stand alone probe or you have the WIFI module), WIFI module (Not needed if connecting to a computer through the USB module). Recommended is to have a battery module and a USB module.

Caution: For educational use only.

Specifications
  • Resolution:
    0.1 N; 0.02 lbs; 0.01 kgs
    ADC: 13 bit
  • Description:
    Neulog hand dynamometer logger sensor
  • Range:
    0 - 500 N; 0 - 112 lbs; 0 - 50 kgs
  • Cat. No.:
    470137-470
  • Measurement time:
    1 s - 31 days