Order Entry
Canada
Orders LinkContactUsLinkComponent
Mighty Scope 1.3M USB Digital Microscope, Aven Inc.

Mighty Scope 1.3M USB Digital Microscope, Aven Inc.

Supplier:   Aven Tools
Mighty Scope 1.3M USB Digital Microscope, Aven Inc.
Supplier:  Aven Tools
Certificates
Mighty Scope 1.3M USB Digital Microscope, Aven Inc.
Mighty Scope 1.3M USB Digital Microscope, Aven Inc.

1 Options Available Below

Product Details & Documents

Easy to use, 6-LED hand-held digital microscope with a USB interface (Analog Version has RCA Interface).

All units feature Auto Gain Control and automatic White Balance capabilities. With the exception of Analog unit 89239-374, all units additionally offer hardware and software controllable Snap Shot Mode.

Active Pixel Technology produces sharp images and accurate color reproduction. Large focus knob allows users to quicky focus on the object being viewed. The LED's can be turned on or off , and brightness can be adjusted via a control wheel on body. Microtouch Shutter trigger allows for convenient image capture when in hand-held mode or mounted on a stand. Magnification can be easily changed by adjusting the distance from the object. UV, Near Infra Red, 500x, Analog, and With Polarizer versions available. Microscopes can be used for science and engineering work, dermatology, detailed repair, assembly and quality control (i.e. electronics, mechanical, etc), hobbies & collecting (coin, stamp, watch, jewelry, etc.), law enforcement (counterfeit ID, crime lab, etc), entertainment, and much more.

Ordering information: The Mighty Scope is supplied with software for easy capture of images or videos (measurement function included), and an adjustable stand.

Specifications for Product Family

Specifications

  • Catalog No:
  • 89239-370
  • 89239-372
  • 89239-378
  • 89239-380
  • 89239-382
  • 89239-402
  • Model:
  • Digital
  • Digital
  • Digital
  • Digital
  • Digital
  • Polariser
  • Sensor:
  • 1/4” Color CMOS Image Sensor
  • 1/4” Color CMOS Image Sensor
  • 1/4” Color CMOS Image Sensor
  • 1/4” Color CMOS Image Sensor
  • 1/4” Color CMOS Image Sensor
  • ̶
  • Resolution:
  • 1.3 M
  • 1.3 M
  • 1.3 M
  • 1.3 M
  • 1.3 M
  • Output:
  • USB 2.0
  • USB 2.0
  • USB 2.0
  • USB 2.0
  • USB 2.0
  • Electrical:
  • 5 VDC through USB port
  • 5 VDC through USB port
  • 5 VDC through USB port
  • 5 VDC through USB port
  • 5 VDC through USB port
  • 5 VDC through USB port
  • Computer requirements:
  • Windows XP, Vista & 7
  • Windows XP, Vista & 7
  • Windows XP, Vista & 7
  • Windows XP, Vista & 7
  • Windows XP, Vista & 7
  • Windows XP, Vista & 7

Specifications

Product Family Options

Product Information

  • Magnification
    Illumination
    Focal length
    Availability
    Price
  • 89239-370
    Mighty Scope 1.3M USB Digital Microscope
    Mighty Scope 1.3M USB Digital Microscope
    10x–200x
    6 white LEDs
    112 mm (At 10×), 42 mm (At 20×), 19 mm (At 30×) and 8.5 mm (At 40×)
    Discontinued
    Supplier Number: -
    Specifications:
    UL Listed
    More
    Specifications
    Cat. No.
    89239-370
    Model
    Digital
    Sensor
    1/4” Color CMOS Image Sensor
    Resolution
    1.3 M
    Output
    USB 2.0
    Electrical
    5 VDC through USB port
    Computer requirements
    Windows XP, Vista & 7
    UL Listed
  • 89239-372
    Mighty Scope 1.3M USB Digital Microscope with Polarizer
    Mighty Scope 1.3M USB Digital Microscope with Polarizer
    10x–200x
    6 white LEDs
    112 mm (At 10×), 42 mm (At 20×), 19 mm (At 30×) and 8.5 mm (At 40×)
    Discontinued
    Supplier Number: -
    Specifications:
    UL Listed
    More
    Specifications
    Cat. No.
    89239-372
    Model
    Digital
    Sensor
    1/4” Color CMOS Image Sensor
    Resolution
    1.3 M
    Output
    USB 2.0
    Electrical
    5 VDC through USB port
    Computer requirements
    Windows XP, Vista & 7
    UL Listed
  • 89239-378
    Mighty Scope 1.3M 500x USB Digital Microscope
    Mighty Scope 1.3M 500x USB Digital Microscope
    500x
    6 white LEDs
    0 - 3 mm
    Discontinued
    Supplier Number: -
    Specifications:
    UL Listed
    More
    Specifications
    Cat. No.
    89239-378
    Model
    Digital
    Sensor
    1/4” Color CMOS Image Sensor
    Resolution
    1.3 M
    Output
    USB 2.0
    Electrical
    5 VDC through USB port
    Computer requirements
    Windows XP, Vista & 7
    UL Listed
  • 89239-380
    Mighty Scope 1.3M UV USB Digital Microscope
    Mighty Scope 1.3M UV USB Digital Microscope
    10x–200x
    UV operating at 405 nm
    112 mm (At 10×), 42 mm (At 20×), 19 mm (At 30×) and 8.5 mm (At 40×)
    Discontinued
    Supplier Number: -
    Specifications:
    More
    Specifications
    Cat. No.
    89239-380
    Model
    Digital
    Sensor
    1/4” Color CMOS Image Sensor
    Resolution
    1.3 M
    Output
    USB 2.0
    Electrical
    5 VDC through USB port
    Computer requirements
    Windows XP, Vista & 7
  • 89239-382
    Mighty Scope 1.3M Infrared USB Digital Microscope
    Mighty Scope 1.3M Infrared USB Digital Microscope
    10x–200x
    6 LEDs pperating at 850 nm
    112 mm (At 10×), 42 mm (At 20×), 19 mm (At 30×) and 8.5 mm (At 40×)
    Discontinued
    Supplier Number: -
    Specifications:
    UL Listed
    More
    Specifications
    Cat. No.
    89239-382
    Model
    Digital
    Sensor
    1/4” Color CMOS Image Sensor
    Resolution
    1.3 M
    Output
    USB 2.0
    Electrical
    5 VDC through USB port
    Computer requirements
    Windows XP, Vista & 7
    UL Listed
  • 89239-402
    Mighty Scope 1.3M Polarizer
    Mighty Scope 1.3M Polarizer
    10x–200x
    6 White LEDs
    112 mm (At 10×), 42 mm (At 20×), 19 mm (At 30×) and 8.5 mm (At 40×)
    Log in for availability
    Log in for availability
    Each
    Each - $241.33
    $241.33
    Each
       $241.33

    Supplier Number: 26700-216
    Specifications:
    UL Listed
    More
    Specifications
    Cat. No.
    89239-402
    Model
    Polariser
    Sensor
    ̶
    Resolution
    Output
    Electrical
    5 VDC through USB port
    Computer requirements
    Windows XP, Vista & 7
    UL Listed
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.