Pipette Shelf, Four Compartments, S-Curve Technologies
Catalog # 14007-136
Supplier: S-Curve Technologies
Specifications
- Color:Clear
- Description:Pipette shelf with four compartments
- Cat. no.:14007-136
- Supplier No.:PS-400
Specifications
About this item
Four compartment dispenser for pipettes, free-standing.
W×D×H: 26×25.4×31 cm (10.25×10×12.5")
Thickness: 6 mm (0.25")