Safety Glasses Holder With 20 Compartments, S-Curve Technologies
Catalog # 89208-724
Supplier: S-Curve Technologies
Specifications
- Dispenser type:Bench top/wall-mountable
- Material:PETG
- No. of compartments:20
- PPE type:Safety glasses
- Color:Clear
- Description:Dispenser for safety glasses, PETG
- Thickness:6 mm (0.25")
- Cat. no.:89208-724
- W×D×H:38×17.8×30.5 cm (15×7×12")
- Supplier No.:SGD-20L PETG
Specifications
About this item
Dispenser with 20 compartments with a lid for safety glasses, wall mounts or free-standing.