Ammonia Standard, 1 ml = 0.005 mg NH₃-N, 5 ppm N, in dilute Sulfuric Acid, Ricca Chemical Company
RC611-32
Small Business Enterprise
:
- Concentration:5 ppm N
- Pack type:Plastic Bottle
- Description:Ammonia-Nitrogen standard solution
- Size:32 oz.
- Cat. no.:RC611-32
- Contents:NH₄Cl in H₂O +Tr.H₂SO₄
- Supplier No.:R0611000-1A