Omni Macro Homogenizer, Omni International, Inc.
CA11011-582
- Speed range:1,000-20,000 rpm
- Description:Omni Macro Homogenizer
- Power rating:1800 W
- Weight:9.5 kg (21lbs.)
- Cat. no.:CA11011-582
- Volume Range:250 µl - 30 L
- Supplier No.:17505
The Omni Macro Homogenizer is a versatile system that is well suited for laboratory & industrial processing applications such as Food, Cosmetics, Chemicals, Petrochemicals, Dyes and Waste Products.
Blade assemblies for mixing and rotor-stator generator probes for homogenization offer flexibility for blending, suspensions, dispersions, disintegrating, and emulsifications. The speed ranges of this product at 1,000 to 20,000 rpm allow for gentle mixing or higher speed homogenization type applications.
A variety of Generator Probes and Aerosol Sealed Chamber Assemblies are available to be used with the Omni Macro Homogenizer. Sold separately.
: Includes 1,800 watt variable speed motor, motor stand assembly, generator probe adapter, tool kit and instruction manual.