Dispenser for Sterile/Packaged gloves, 2 Compartments, S-Curve Technologies
Catalog # 89140-764
Supplier: S-Curve Technologies
Specifications
- Material:PETG, 6 mm (¼")
- Cat. no.:89140-764
- W×H×D:14×16×12"
- No. of Compartments:2
- Supplier No.:SD-200 PETG
Specifications
About this item
Glove dispensers with 2 compartment designed for sterile or packaged gloves.
- Front access
- Flame polished edges for smoothness
Wall mounts or free-standing.
Each compartment measures 6.5W×12" D