Order Entry
Canada
ContactUsLinkComponent
Bouffant dispenser-extra-large, S-Curve Technologies
Bouffant dispenser-extra-large, S-Curve Technologies
Catalog # 89208-672
undefined
Bouffant dispenser-extra-large, S-Curve Technologies
Catalog # 89208-672
Supplier Number:  BD-616 PETG

Specifications

  • Dispenser type:
    Floor-standing
  • Material:
    PETG
  • No. of compartments:
    1
  • PPE type:
    Bouffant caps
  • Description:
    Bouffant cap dispenser, extra large , PETG
  • Thickness:
    6 mm (0.25")
  • Cat. no.:
    89208-672
  • W×D×H:
    30.5×15×41 cm (12×6×16")
  • Supplier No.:
    BD-616 PETG

Specifications

About this item

Extra-large dispenser for bouffants and beard covers with front access.