VWR® 28L Coliform Bath with MX Controller
Product Details & Documents
Ideal for fecal coliform and E. coli testing. Equipped with large, easy to read display, calibration capability, DuraTop™, and large bath opening.
Bath is specifically designed for the following Coliform tests:
APHA, AWWA, WEF and EPA fecal coliform determinations at 44.5 °C as specified in "Standard Test Methods for the Examination of Water and Wastewater" (19th edition). The membrane filter method or MPM method can be used.
APHA, AWWA, WEF 7-hour Fecal Coliform Test at 41.5 °C
Defined Substrate Technology® tests for E. coli and total coliform at 35.0 °C
Complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids.
Certifications: ETL/CE. cETLus compliant.
Specifications
- Temperature range:ambient + 10 °C...135 °C
- Capacity:28 L (7.4 gal.) Reservoir
- Electrical:120 V
- Overall dimensions:35.3L x 54.6W x 45.7H cm (1357⁄64 x 211⁄2 x 1763⁄64")
- Working access:L×W×D 30×32.8×21.1 cm (11³⁄₁₆×12²⁹⁄₃₂×8⁵⁄₁₆")
- Cat. No.:89202-922
- Max. pressure:2.3 psi
- Stability:± 0.07°C
- Max. pressure flow rate:13.5 l/min.
Complementary Products
Product Information
- Catalog #DescriptionProbeRangeAvailabilityPrice
- 89369-150Platinum high-accuracy freezer themometerStainless-steel probe with handle−100.00...+199.99 °C (−148.00...+391.99 °F)Log in for availabilityEach - $574.74
Accessories
Product Information
- Catalog #For Use WithDetailsAvailabilityPrice
- PolyScience polyclean CLARIFIERPolyScience polyclean CLARIFIER71002-500VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems8 oz bottle of polyclean CLARIFIER; concentrated; treats approximately 200 gallons (757 liters)Log in for availabilityEach (8oz) - $83.31
Product Information
- Catalog #For Use WithDetailsAvailabilityPrice
- PolyScience polyclean CLARIFIERPolyScience polyclean CLARIFIER71002-502VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systemscase of 12 (8 oz bottles); polyclean CLARIFIER; concentrated; treats appromixately 200 gallons (757 liters)Log in for availabilityCase of 12 (1/Itm/Bx) - $952.76
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



